Shop All Automotive Reflective Tape
3M
Reflective Tape, White, 1"x5 yd.
Mfr # 3430
Zoro # G5404318
product price: $10.19
/ea
Sold in multiples of 6 for $61.14
$61.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 5 yd.
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3430
- Zoro # G5404318
- UPC # 888519021941
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1" |
Length | 5 yd. |
Details
Color | White |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,White,1 In.x5 yd.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO Non-Metallic Strainer Cap Fits ARG-1500 -Larger (ARG-1501-PC)
- COGNITO MOTORSPORTS HD SERIES UPPER BALL JOINT FOR 99-18 SILVERADO/SIERRA 1500 TRUCKS (199-90722)
- STENS New Oem Replacement Belt For Kubota Most Mowers With Rck48P Decks K5579-36710 (266-192)
- BUYERS PRODUCTS Thin 4.5 Inch Clear Vertical LED Strobe Light (8891911)
- 3M Reflective Tape, White, 0.125"x5 yd. (3430)
- 3M Reflective Tape, White, 12"x5 yd. (3430)
- 3M Reflective Tape, 2" W, 150 ft. L, PK6 (983-326 ES)
- 3M Conspicuity, Cut, 2 In, White, Truck (983-10)
- 3M Conspicuity Reflective Tape, 100 Strips, 2" X 150' Every 18" (913-32)
- 3M Reflective Tape, Yellow, 2.75"x50 yd. (3431)
- TRUCK-LITE Red/White Reflective Tape, 2 In. X 150 Ft. (98101)
- 3M Automotive Reflective Tape