Shop All Automotive Reflective Tape
3M
Reflective Tape, White, 1.875"x50 yd.
Mfr # 3430
Zoro # G5138047
product price: $68.29
/ea
Sold in multiples of 6 for $409.74
$409.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 50 yd.
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3430
- Zoro # G5138047
- UPC # 888519202166
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1-7/8" |
Length | 50 yd. |
Details
Color | White |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,White,1.875 In.x50 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKIBLE Used To Clean Automatic Choke/ Carburetor/ Choke Linkage/ PCV Valve/ Hose, 13 Ounce Aerosol Can (B101)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B132)
- SEACHOICE SS LED Bi-Color Bow Light, 3-1/4" L x 2-5/16" W x 1- 5/8"H (2041)
- ROBALON Snow Thrower Skid Shoe, Composite, Replaces John Deere AM128337 (A151BSL)
- 3M Conspicuity, Cut, 2 In, Red/White, Truck (983-326 ES)
- 3M Conspicuity, Continuous, 4 In, White, Truck (983-10 ES)
- 3M Reflective Tape, Polyester, 0.75 ft. L, PK5 (983-72)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- 3M Conspicuity, Cont, 6 In, Red, Emergency (983-72 ES)
- 3M Reflective Tape, White, 0.47"x50 yd. (3430)
- INCOM Reflective Tape, Green Engineer Reflective 3 x 150' (RST513)
- 3M Automotive Exterior Accessories