Shop All Automotive Reflective Tape
3M
Reflective Tape, White, 150 ft. L
Mfr # 983-10
Zoro # G0097870
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color White
- Length 150 ft.
- Type Trucks, Trailers
- Material Flexible Prismatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 983-10
- Zoro # G0097870
- UPC # 00051135308936
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 150 ft. |
Details
Color | White |
Type | Trucks, Trailers |
Material | Flexible Prismatic |
Item | Reflective Tape |
Package Type | Roll |
Standards | NHTSA |
Adhesion Strength | 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel) |
Application | Agriculture Vehicles, Emergency Vehicles, Marking, Roadwork Vehicles, Trucks and Trailers |
Thickness | 16 mil |
Minimum Operating Temperature | -30 Degrees F |
Indoor or Outdoor Use | Outdoor |
Reflective Technology | Micro Prismatic |
Maximum Operating Temperature | 200 Degrees F |
Product Form | Roll |
Package Configuration | Roll |
Maximum Application Temperature | 100 Degrees F |
Shelf Life | 2 yr |
Reflective Color | White |
Backing Material | Retroreflective Microprismatic Material |
Adhesive Material | Acrylic |
Minimum Application Temperature | 50 Degrees F |
Description
Reflective Tape, Reflective Color White, Width 2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 16 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Worm Gear Hose Clamps #6 Mini 5/16- 7/8" Clamp Rng (10890PK)
- WEATHERTECH Rear Pet Seat Protector, Grey (DE2011GY)
- BALDWIN FILTERS Outer Air Filter, Round (PA5503)
- TOOL-FLO SUPER FUNNEL QUICK FILL (10714)
- 3M Reflective Tape, Yellow, 4 in. W (983-71 ES)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-23/3924S)
- 3M Reflective Tape, White, 5"x5 yd. (3430)
- 3M Reflective Tape, Polyester, 0.75 ft. L, PK5 (983-72)
- 3M Reflective Tape, Polyester, 0.75 ft. L, PK5 (983-71)
- 3M Reflective Tape, White, 4"x5 yd. (3430)
- BUYERS PRODUCTS 150 Foot Roll Of DOT Conspicuity Tape With 11-Inch Red And 7-Inch White Lengths (CT151RW)
- 3M Automotive Exterior Accessories