Shop All Automotive Reflective Tape
3M
Reflective Tape, White, 10"x5 yd.
Mfr # 3430
Zoro # G5404957
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 5 yd.
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3430
- Zoro # G5404957
- UPC # 888519202463
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 10" |
Length | 5 yd. |
Details
Color | White |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,White,10 In.x5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMITEC Mnt Down Light-Glass Finish/White Bezel-4-Color White/Red/Blue/Purple (113120)
- PUR 1x Air + 1x Cabin Filter 2 Total Kit For Volkswagen Tiguan Audi A3 (KFL-100390)
- EAGLE EYES LAMP, FR207-U100R (FR207-U100R)
- MIDWEST FASTENER 9/16"-18 x 3-17/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 4PK (75425)
- 3M Reflective Tape, White, 12"x5 yd. (3430)
- 3M Reflective Tape, White, 1"x5 yd. (3430)
- 3M Reflective Tape, White, 0.125"x5 yd. (3430)
- 3M Conspicuity, Cut, 4 In, 18 In, Yllw, Railcar (983-71)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-326)
- 3M Reflective Tape, 3 in. Wht/Red, Truck (983-32 ES)
- ORALITE Consp Tape, Truck and Trailer, 3"X8.33Yd (18627)
- 3M Automotive Reflective Tape