Shop All Automotive Reflective Tape
3M
Reflective Tape, Truck and Trailer, 2 in W
Mfr # 983-23 ES
Zoro # G0090651
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Red, White
- Length 150 ft.
- Type Trucks, Trailers
- Material Flexible Prismatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 983-23 ES
- Zoro # G0090651
- UPC # 00051141223391
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 150 ft. |
Details
Color | Red, White |
Type | Trucks, Trailers |
Material | Flexible Prismatic |
Item | Reflective Tape |
Standards | NHTSA |
Package Type | Roll |
Thickness | 16 mil |
Application | Locomotives, Rail Cars |
Adhesion Strength | 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel) |
Package Configuration | Roll |
Adhesive Material | Acrylic |
Shelf Life | 2 yr |
Reflective Technology | Micro Prismatic |
Minimum Operating Temperature | -30 Degrees F |
Maximum Operating Temperature | 200 Degrees F |
Backing Material | Retroreflective Microprismatic Material |
Reflective Color | Fluorescent Lime |
Maximum Application Temperature | 100 Degrees F |
Indoor or Outdoor Use | Outdoor |
Product Form | Roll |
Minimum Application Temperature | 50 Degrees F |
Description
Reflective Tape, Reflective Color Fluorescent Lime, Width 2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 16 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Double Blower Heater 17" x8" x11" (A-AH550)
- DONALDSON Hydraulic Filter, Spin-On, P550251 (P550251)
- STANDARD IGNITION Throttle Position Sensor, Th456 (TH456)
- QUICKCABLE Sbx Contact, 175A, 2ga., PK10 (123205-010)
- 3M Reflective Tape, Red/White (913-326)
- 3M Reflective Tape, Polyester, 0.75 ft. L, PK5 (983-71)
- 3M Reflective Tape, Blue, 3"x5 yd. (3435)
- 3M Conspicuity, Cont, 4 In, Fl Yllw, School (983-21 ES)
- 3M Conspicuity Tape, Cut, 4 In, 18 In, Fl Ylw (983-21 ES)
- 3M Reflective Tape, Yellow, 1.5"x5 yd. (3431)
- ORALITE Consp Tape, Truck and Trailer, 2"X8.33Yd (18794)
- 3M Automotive Reflective Tape