Shop All Automotive Reflective Tape
3M
Reflective Tape, Red/White, 53 ft. L
Mfr # 983
Zoro # G0090636
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Color Red/white
- Length 53 ft
- Type Truck and Trailer
- Material Flexible Prismatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 983
- Zoro # G0090636
- UPC # 00051138299705
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2 in |
Length | 53 ft |
Details
Color | Red/white |
Type | Truck and Trailer |
Material | Flexible Prismatic |
Item | Reflective Tape |
Standards | NHTSA |
Package Type | Roll |
Thickness | 16 mil |
Application | Marking |
Adhesion Strength | 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel) |
Reflective Color | Red, White |
Reflective Technology | Micro Prismatic |
Minimum Application Temperature | 50 Degrees F |
Backing Material | Retroreflective Microprismatic Material |
Product Form | Roll |
Shelf Life | 2 yr |
Package Configuration | Roll |
Maximum Operating Temperature | 200 Degrees F |
Indoor or Outdoor Use | Outdoor |
Minimum Operating Temperature | -30 Degrees F |
Adhesive Material | Acrylic |
Maximum Application Temperature | 100 Degrees F |
Description
Reflective Tape, Reflective Color Red, White, Width 2 in, Length 53 ft, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 16 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Peak DEF002 2.5 Gallon; Diesel Exhaust Fluid (135382)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 4 1/4 x 7-5/8 In (BF1399-SP)
- ILC Replacement for Polaris Slingshot Street Motorcycle Year 2015 -- 2384CC Starter (WX-VF60-9)
- BALDWIN FILTERS Air Filter, 10-3/8 x 10-1/2 in. (PA2465)
- 3M Conspicuity, 2 In, White/Red, PK100 (983-32)
- 3M Reflective Tape, Truck and Trailer, 4 in W (983-23 ES)
- 3M Reflective Sheeting, 1/2"x50 yd., Fawn, PK8 (7610)
- 3M Reflective Tape, Blue, 1"x5 yd. (3435)
- 3M Reflective Tape, White, 4"x5 yd. (3430)
- 3M Conspicuity, Cut, 2 In, Red/White, Truck (983-326 ES)
- 3M Reflective Tape, Red, 1 in. W (983-72)
- 3M Automotive Exterior Accessories