Shop All Automotive Reflective Tape
3M
Reflective Tape, Red/White, 1 in. W
Mfr # 983-32
Zoro # G0097828
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, White
- Length 150 ft.
- Type Trucks, Trailers
- Material Flexible Prismatic
- Package Type Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 983-32
- Zoro # G0097828
- UPC # 00051141300085
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1" |
Length | 150 ft. |
Tape Strip Length | 18 in |
Details
Color | Red, White |
Type | Trucks, Trailers |
Material | Flexible Prismatic |
Item | Reflective Tape |
Package Type | Roll |
Standards | NHTSA |
Adhesion Strength | 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel) |
Thickness | 16 mil |
Application | Trucks and Trailers |
Reflective Color | Red, White |
Shelf Life | 2 yr |
Indoor or Outdoor Use | Outdoor |
Maximum Operating Temperature | 200 Degrees F |
Package Configuration | Roll |
Maximum Application Temperature | 100 Degrees F |
Minimum Operating Temperature | -30 Degrees F |
Adhesive Material | Acrylic |
Backing Material | Retroreflective Microprismatic Material |
Minimum Application Temperature | 50 Degrees F |
Product Form | Roll |
Reflective Technology | Micro Prismatic |
Description
Reflective Tape, Reflective Color Red, White, Width 1 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 16 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Outboard Flush KitMercury/Mariner/Yamaha/Honda/Suzuki (18411)
- ANCOR Tinned Battery Terminal - 3/8" Stud - Positive (260012)
- REESE Pintle And Ball Combo, 1 7/8 In (7024000)
- OEMTOOLS Pneumatic/Manual Fluid Extractor 1.5 Gallons (6L) (24937)
- 3M Reflective Tape, Red/White, 2 in. W (983)
- 3M Conspicuity Tape Kit, Red/White, 75Ft (051131-06398)
- 3M Reflective Tape, 2" W, 75 ft. L (3000X)
- 3M Reflective Tape, 3 in. Wht/Red, Truck (983-32 ES)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-21)
- 3M Reflective Tape, White, 2"x5 yd. (3430)
- INCOM Reflective Tape, Yellow Engineer Reflective 2 x 150' (RST552)
- 3M Automotive Reflective Tape