Shop All Automotive Reflective Tape
3M
Reflective Tape, Polyester, 30 ft. L
Mfr # 983-32
Zoro # G7470009
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Color Red/white
- Length 30 ft
- Type Truck and Trailer
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 983-32
- Zoro # G7470009
- UPC # 888519387269
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2 in |
Length | 30 ft |
Tape Strip Length | 18 in |
Description
Reflective Tape, Reflective Color Red, White, Width 2 in, Length 30 ft, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 14 mil, Adhesion Strength 48 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 20mm-1.5 x 19mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK (75521)
- K40 ANTENNAS & ACCESSORIES Superflex Tunable Fiberglass CB Whip, 3ft (SF-300)
- CURT Replacment Jack Snap Ring (28939)
- BUYERS PRODUCTS Aluminum Wheel Chock 8.5x15x8.25 Inch (WC1588)
- 3M Reflective Tape, Green, 3"x5 yd. (3437)
- 3M Reflective Tape, White, 0.47"x50 yd. (3430)
- 3M Reflective Sheet, Frnt Bmpr, 2x104 In, Blk (680-85)
- 3M Conspicuity Reflective Tape, 2 in W x 50 yd L, 10 mil Thick, Red/White (913-32)
- 3M Reflective Tape, Red, 1 in. W (983-72)
- 3M Conspicuity Tape, 2 In, White, PK100 (983-10)
- 3M Conspicuity Reflective Tape, 2 in W x 150 ft L, 10 mil Thick, Red/White (913-32)
- 3M Automotive Exterior Accessories