Shop All Automotive Reflective Tape
This Product is Discontinued
3M
Reflective Tape, Polyester, 30 ft. L (Discontinued)
Mfr # 963-326
Zoro # G7469695
This Product is Discontinued
Key Features
- Width 2 in
- Color Red/white
- Length 30 ft
- Type Truck and Trailer
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 963-326
- Zoro # G7469695
- UPC # 888519387306
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2 in |
Length | 30 ft |
Details
Color | Red/white |
Type | Truck and Trailer |
Material | Polyester |
Performance Temp. | -30 Degrees to 200 Degrees F |
Item | Reflective Tape |
Thickness | 14 mil |
Package Type | Roll |
Adhesion Strength | 48 oz/in |
Standards | NHTSA |
Application | Buses, Construction, Emergency Vehicles, Rail |
Adhesive Material | Acrylic |
Reflective Color | Red, White |
Product Form | Roll |
Indoor or Outdoor Use | Outdoor |
Shelf Life | 2 yr |
Package Configuration | Roll |
Minimum Operating Temperature | -30 Degrees F |
Backing Material | Retroreflective Microprismatic Material |
Reflective Technology | Micro Prismatic |
Maximum Application Temperature | 200 Degrees F |
Minimum Application Temperature | 30 Degrees F |
Maximum Operating Temperature | 200 Degrees F |
Description
Reflective Tape, Reflective Color Red, White, Width 2 in, Length 30 ft, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 14 mil, Adhesion Strength 48 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.