Shop All Automotive Reflective Tape
3M
Reflective Tape, Green, 7"x50 yd.
Mfr # 3437
Zoro # G5134897
product price: $245.99
/ea
Sold in multiples of 2 for $491.98
Free Shipping & Returns
$491.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 50 yd.
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5134897
- UPC # 888519208663
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 7" |
Length | 50 yd. |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,Green,7 In.x50 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM 5 gal Gear Oil Pail 680 ISO Viscosity, 140 SAE, Clear (FOODSAFE GEAR FG-680-005)
- AFTERMARKET Drawbar Pin Fits John Deere R105241 (R105241-CC)
- DAYCO 70-87 Numerous Applications Utility V-Belt, L426 (L426)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Straight Locking Foot Chuck with Clip and w/o Internal Shut-off Valve (T32)
- 3M Reflective Tape, White, 2"x5 yd. (3430)
- 3M Reflective Tape, Yellow, 2.75"x50 yd. (3431)
- 3M Reflective Tape, White, 0.125"x5 yd. (3430)
- 3M Reflective Tape, Green, 2"x5 yd. (3437)
- 3M Conspicuity, Cut, 4 In, 18 In, Yllw, Railcar (983-71)
- 3M Conspicuity, Cont, 1 In, Yellow, School (983-71 ES)
- INCOM Reflective Tape, RedWhite SuperBrite Reflective 2x150' (HRT2150RW)
- 3M Automotive Exterior Accessories