Shop All Automotive Reflective Tape
3M
Reflective Tape, Green, 0.688"x50 yd.
Mfr # 3437
Zoro # G5401560
Sold in multiples of 14 for $319.06
$319.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 50 yd.
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5401560
- UPC # 888519208403
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 0.688" |
Length | 50 yd. |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,Green,0.688 In.x50 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST175/80D-13 5 Hole B Ply (3S050)
- LISLE Lock Ring Pliers (44900)
- PETROCHEM 1 gal Gear Oil Can 460 ISO Viscosity, 140 SAE, Bright and Clear (GEARSYN FGG-460-001)
- ORALITE Reflective Tape, Railcar Type (R59-040150-010)
- 3M Reflective Tape, Polyester, 1 ft. L, PK5 (983-10)
- 3M Reflective Tape, White, 3"x5 yd. (3430)
- 3M Reflective Tape, White, 12"x5 yd. (3430)
- 3M Reflective Tape, White, 1"x5 yd. (3430)
- 3M Conspicuity, Cut, 2 In, Red/White, Truck (983-326 ES)
- 3M Conspicuity Tape, 2 In, White, PK100 (983-10)
- ORALITE Reflective Tape, Truck and Trailer Type (V59-020150-056)
- 3M Automotive Reflective Tape