Shop All Automotive Reflective Tape
3M
Reflective Tape, Blue, 4"x5 yd.
Mfr # 3435
Zoro # G5135350
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 5 yd.
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3435
- Zoro # G5135350
- UPC # 888519022320
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 4" |
Length | 5 yd. |
Details
Color | Blue |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,Blue,4 In.x5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Heavy Duty Degreaser II, 15 oz Aerosol Spray Can, Ready To Use, Solvent Based (03120)
- MAG 1 Transmission Fluid, Bottle, Red, 2.5 gal. (MG06DX22)
- WIX FILTERS Air Filter, 42253 (42253)
- HOLLAND BAR STOOL CO 27 x 8 Alabama "A" Tire Cover (TCJAL-ABK)
- 3M Reflective Tape, Green, 3"x5 yd. (3437)
- 3M Reflective Tape, 2" W, 75 ft. L (3000X)
- 3M Reflective Tape, Red/White, 1 in. W (983-32)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-326)
- 3M Reflective Tape, Polyester, 30 ft. L (983-72)
- 3M Reflective Tape, White, 150 ft. L (983-10)
- 3M Conspicuity, Cut, 2 In, Red/White, Truck (983-326 ES)
- 3M Automotive Exterior Accessories