Shop All Automotive Reflective Tape
3M
Reflective Tape, Blue, 3"x5 yd.
Mfr # 3435
Zoro # G5402260
original price:
$26.35
9% off
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 5 yd.
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3435
- Zoro # G5402260
- UPC # 888519022313
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3" |
Length | 5 yd. |
Details
Color | Blue |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,Blue,3 In.x5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVAL REGRIP LARGE (PRPN61-7BL-001)
- ILC Replacement for DENSO 428000-6420 STARTER (428000-6420 STARTER)
- BUYERS PRODUCTS 20x18x36 Inch Diamond Tread Aluminum Underbody Truck Box With Drawer (1712205)
- MOTORCRAFT Fluid-Brake, PM20 (PM20)
- 3M Conspicuity, Cont, 1 In, Yellow, School (983-71 ES)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (3924S)
- 3M Conspicuity Tape Kit, Red/White, 150Ft (051131-06399)
- 3M Reflective Tape, Truck and Trailer, 2 in W (983-23 ES)
- 3M Conspicuity, Cut, 2 In, Yellow, School (983-71 ES)
- 3M Conspicuity, Cut, 2 In, Red/White, Truck (983-326 ES)
- TOP TAPE AND LABEL Super Brite Reflective Tape, White, 2"W x 30'L Roll, HRT230WH (HRT230WH)
- 3M Automotive Exterior Accessories