Shop All Automotive Reflective Tape
3M
Reflective Tape, 9x1.25", PK10
Mfr # 3437
Zoro # G5134285
product price: $12.49
/pk 10, $1.25/ea
Sold in multiples of 31 for $387.19
$387.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 1-1/4"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5134285
- UPC # 888519209011
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 9" |
Length | 1-1/4" |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,9x1.25 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Weldon 9018-0034-00 replacement light bulb lamp (9018-0034-00 WELDON)
- GROTE Butt Connector, 12-10 Ga, PK1000 (88-3102)
- ALL BALLS All Balls Seal 30-5216 (30-5216)
- BALDWIN FILTERS Air Filter, 6-5/8 x 2-1/16 in. (PA2050)
- 3M Conspicuity, Continuous, 2 In, White, Truck (983-10)
- 3M Reflective Tape, Blue, 1"x5 yd. (3435)
- 3M Conspicuity, Continuous, 3 In, White, Truck (983-10 ES)
- 3M Reflective Tape, Polyester, 0.25 ft. L, PK2 (989-74-3)
- 3M Conspicuity, Continuous, 4 In, Wht/Rd, Truck (983-32 ES)
- 3M Reflective Tape, 22.0 Mil, 3"x150', Red/White (T968983R)
- ORALITE Reflective Tape, W 2 In, Red/White (18692)
- 3M Automotive Exterior Accessories