Shop All Automotive Reflective Tape
3M
Reflective Tape, 8x9", PK10
Mfr # 3430
Zoro # G5404780
product price: $27.35
/pk 10, $2.74/ea
Sold in multiples of 12 for $328.20
$328.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Color White
- Length 9"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3430
- Zoro # G5404780
- UPC # 888519203378
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 8" |
Length | 9" |
Details
Color | White |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,8x9 In.,PK10, Package Quantity 10
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 45Deg Male Elbow, 3/8 x 3/8 In (VS279NTA-6-6)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 30 A (CBC-30)
- GROTE Protective Cap, Plug-In, PVC, Black (84-9622)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, Spin-On (BF46149-SP)
- 3M Reflective Tape, Truck and Trailer, 4 in W (983-23 ES)
- 3M Reflective Sheet, Frnt Bmpr, 2x104 In, Blk (680-85)
- 3M Conspicuity, Cont, 1 In, Yellow, School (983-71 ES)
- 3M Reflective Tape, Red/White, 53 ft. L (983)
- 3M Reflective Tape, Green, 2"x5 yd. (3437)
- 3M Reflective Tape, Polyester, 1.5 ft. L, PK10 (983-32)
- DEFENDER SAFETY DOT C2 Reflective Adhesive Tape, Silver, WeatherProof, Commercial Grade for TrucksTrailers 2x 30' (DTC-SH-33)
- 3M Automotive Reflective Tape