Shop All Automotive Reflective Tape
3M
Reflective Tape, 8x10", PK10
Mfr # 3430
Zoro # G5137846
product price: $29.69
/pk 10, $2.97/ea
Sold in multiples of 11 for $326.59
$326.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Color White
- Length 10"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3430
- Zoro # G5137846
- UPC # 888519203491
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 8" |
Length | 10" |
Details
Color | White |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,8x10 In.,PK10, Package Quantity 10
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERCOAT Everglass Quart Quart (100632)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45016 (45016)
- CTA MANUFACTURING Wrench Oil Filter Cap, 76mm x 14 (2481)
- DORMAN Fuel Tank Front Frame Crossmember (926-957)
- 3M Conspicuity, Pk100 (983-326 ES)
- 3M Conspicuity, Cont, 1 In, Yellow, School (983-71 ES)
- 3M Conspicuity, Cont, 4 In, White, Railcar (983-10)
- 3M Reflective Tape, 3" W, 0.25 ft. L, PK50 (989-72-3)
- 3M Conspicuity, Cut, 4 In, 18 In, Yllw, Railcar (983-71)
- 3M Conspicuity, Cont, 2 In, Fl Yllw, School (983-21 ES)
- TOP TAPE AND LABEL Super Brite Reflective Tape, Yellow, 2"W x 30'L Roll, HRT230YL (HRT230YL)
- 3M Automotive Exterior Accessories