Shop All Automotive Reflective Tape
3M
Reflective Tape, 7x1.25", PK10
Mfr # 3430
Zoro # G5404458
product price: $13.15
/pk 10, $1.32/ea
Sold in multiples of 29 for $381.35
$381.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 1-1/4"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3430
- Zoro # G5404458
- UPC # 888519202630
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 7" |
Length | 1-1/4" |
Details
Color | White |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,7x1.25 In.,PK10, Package Quantity 10
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Taurus Premium 12V 5 Way Switch Box Panel (ATSP-500)
- GATES Tri-Power Belts, AX103 (AX103)
- WALKER EXHAUST Exhaust Tail Pipe, 55593 (55593)
- EMAX Filter Kit for 575CFM Airbase Dryer (FKIT015)
- 3M Reflective Tape, Red, 1 in. W (983-72)
- 3M Reflective Tape, Polyester, 30 ft. L (983-72)
- 3M Conspicuity Tape, Cut, 4 In, 18 In, Fl Ylw (983-21 ES)
- 3M Reflective Tape, Red/White (913-326)
- 3M Reflective Tape, Polyester, 0.75 ft. L, PK5 (983-71)
- 3M Reflective Tape, Yellow, 4 in. W (983-71 ES)
- ABRAMS 2" in x 150' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red (DOTC2/R-2x150)
- 3M Automotive Reflective Tape