Shop All Automotive Reflective Tape
3M
Reflective Tape, 6x8", PK10
Mfr # 3437
Zoro # G5401667
product price: $23.39
/pk 10, $2.34/ea
Sold in multiples of 14 for $327.46
$327.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 8"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5401667
- UPC # 888519209608
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 6" |
Length | 8" |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,6x8 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Air Pressure Switch (PS-1)
- ILC Replacement for POLARIS 3084981 STARTER (3084981 STARTER)
- GROTE Work Light Bar, 1000 lm, Rectangular, LED (64M21-5)
- BACKRACK LIGHT BRKT, 10.5IN BASE, CENTER MOUNT (91002)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-326)
- 3M Reflective Tape, White, 0.125"x5 yd. (3430)
- 3M Reflective Tape, White, 2"x5 yd. (3430)
- 3M Reflective Tape, Truck and Trailer, 2 in W (983-23 ES)
- 3M Conspicuity, Continuous, 2 In, White, Truck (983-10)
- 3M Reflective Tape, 3 in. Wht/Red, Truck (983-32 ES)
- ORALITE Reflective Tape, W 4 In, SB Yellow (18609)
- 3M Automotive Exterior Accessories