Shop All Automotive Reflective Tape
3M
Reflective Tape, 6x1.25", PK10
Mfr # 3437
Zoro # G5134197
product price: $11.29
/pk 10, $1.13/ea
Sold in multiples of 31 for $349.99
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 1-1/4"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5134197
- UPC # 888519208984
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 6" |
Length | 1-1/4" |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,6x1.25 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMARINER PRONAUTIC P BATTERY CHARGER (PRO MARINER) (63150)
- REESE Draw Bar, Class III, IV, 5000 lb, 10 In, REESE TOWPOWER (21347)
- CURT 2" Trailer Ball (1" x 2-1/8" Shank, 7,500 lbs., Chrome, Packaged) (40070)
- GATES Super HC Molded Notch Belts, 3VX900 (3VX900)
- 3M Conspicuity, Cut, 2 In, Red/White, Truck (983-326 ES)
- 3M Reflective Tape, 22.0 Mil, 2"x150', Yellow (T967983Y)
- 3M Reflective Tape, White, 1.875"x50 yd. (3430)
- 3M Conspicuity, Cont, 6 In, Red, Emergency (983-72 ES)
- 3M Reflective Tape, White, 4"x5 yd. (3430)
- 3M Conspicuity Tape (983-32-7)
- 3M Reflective Tape, Red, 1 in. W (983-72)
- 3M Automotive Reflective Tape