Shop All Automotive Reflective Tape
3M
Reflective Tape, 6x10", PK10
Mfr # 3437
Zoro # G5134720
Sold in multiples of 14 for $332.50
$332.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 10"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5134720
- UPC # 888519209837
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 6" |
Length | 10" |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,6x10 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Underbed Box - Black (524-5-02)
- VICTOR Black Butt Bucket Extinguishing Ashtray (22-5-00370VCT12)
- BUYERS PRODUCTS Heavy Duty Rubber Wheel Chock with Retaining Bracket for Chains 8.75x8x8 Inch (WC0888)
- BALDWIN FILTERS Hydraulic Filter, 6-1/16 x 17-1/4 In (PT9452)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- 3M Reflective Tape, 3 in. Wht/Red, Truck (983-32 ES)
- 3M Reflective Tape, Yellow, 8"x5 yd. (3431)
- 3M Reflective Tape, White, 4.72"x50 yd. (3430)
- 3M Reflective Tape, 1.5x6", PK25 (3430)
- 3M Conspicuity, Cont, 2 In, Fl Yllw, School (983-21 ES)
- DEFENDER SAFETY HEXFLECTIVE Reflective Tape 2x 30' White Honeycomb Pattern (HFT-WHF-33)
- 3M Automotive Exterior Accessories