Shop All Automotive Reflective Tape
3M
Reflective Tape, 6" x 5 yd.
Mfr # 5433
Zoro # G5361487
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5433
- Zoro # G5361487
- UPC # 888519214787
- Country of Origin United States
- Category Automotive Reflective Tape
Details
Material | Polyethylene |
Item | Reflective Tape,6" x 5 yd. |
Description
3M Low-Static Polyimide Film Tape 5433 with DuPont Kapton® polyimide film and silicone adhesive used for PCB solder masking and other high-temperature applications. Low-Static. Linered. Amber, 2.7-mil thick. 24 in x 36 yds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER DONALDSON/FBO/DCI P550388 Replacement/Interchange Spin-On Filter (MF0058057)
- ECCO Warning Light, LED, Amber (ED3703A)
- SPEC-D TUNING 2014-2015 CHEVY SILVERADO 1500 HEADLIGHTS WITH LED BAR, PK 2 (2LH-SIV14JM-G3-C-RS)
- TRACERLINE UV Leak Detection Kit (TP9890-BX)
- 3M Reflective Tape, Yellow, 4 in. W, PK100 (983-71)
- 3M Conspicuity Reflective Tape, 2 in W x 150 ft L, 10 mil Thick, Red/White (913-32)
- 3M Reflective Tape, White, 1 in. W (983-10)
- 3M Conspicuity, Cont, 1 In, Yellow, School (983-71 ES)
- 3M Conspicuity, Cut, 2 In, White, Truck (983-10)
- 3M Reflective Tape, White, 12"x5 yd. (3430)
- ORALITE Consp Tape, Truck and Trailer, 3"X50Yd (18628)
- 3M Automotive Exterior Accessories