Shop All Automotive Reflective Tape
3M
Reflective Tape, 5x9", PK25
Mfr # 3437
Zoro # G5134565
product price: $42.89
/pk 25, $1.72/ea
Sold in multiples of 8 for $343.12
$343.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Color Green
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5134565
- UPC # 888519209707
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 5" |
Length | 9" |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,5x9 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER WIX 51546 Replacement/Interchange Spin-On Filter (MF0057996)
- QUICKCABLE Washers, Red, Top Post/Side Terminal, PK50 (6623-050R)
- DAYCO Auto V-Belt, Industry Number 13A0660 (17260)
- FUSION Terminal Flag, 1/0 ga., Black, Neg (4310N)
- 3M Reflective Tape, Polyester, 30 ft. L (983-32)
- 3M Reflective Tape, Polyester, 30 ft. L (983-326)
- 3M Reflective Tape, 22.0 Mil, 2"x150', Yellow (T967983Y)
- 3M Reflective Tape, Blue, 3"x5 yd. (3435)
- 3M Reflective Tape, Red/White, 1 in. W (983-32)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-23/3924S)
- NMC Blue Reflective Tape 1x10 Yds (RPS1B)
- 3M Automotive Exterior Accessories