Shop All Automotive Reflective Tape
3M
Reflective Tape, 5x8", PK25
Mfr # 3431
Zoro # G5403889
product price: $35.39
/pk 25, $1.42/ea
Sold in multiples of 9 for $318.51
$318.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 8"
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5403889
- UPC # 888519204825
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 5" |
Length | 8" |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,5x8 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Cabin Air Filter, 259-000 (259-000)
- BUYERS PRODUCTS ATM Type Micro Dual Fuse Holder 10 Amp Main 5 Amp Added (5601007)
- LUMAPRO Miniature Lamp, 1408, 1.3W, T3 1/4, 10V, PK10 (1408-10PK)
- TRUCK-LITE 10 Series, LED, Red Round, 2 Diode, Marker Clearance Light, P2, Fit 'N Forget M/C, 12V (10250R3)
- 3M Conspicuity, Cut, 2 In, White, Truck (983-10)
- 3M Conspicuity Reflective Tape, 100 Strips, 2" X 150' Every 18" (913-32)
- 3M Reflective Tape, Polyester, 30 ft. L (983-32)
- 3M Reflective Tape, 1x6", PK25 (3430)
- 3M Reflective Tape, White, 2"x5 yd. (3430)
- 3M Reflective Sheet, Rear Bmpr, 2x104 In, Blk (680-85)
- ABRAMS 2" in x 75' ft Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red/White (DOTC2 2 x 75-11R/7W)
- 3M Automotive Reflective Tape