Shop All Automotive Reflective Tape
3M
Reflective Tape, 5x6", PK25
Mfr # 3437
Zoro # G5134650
Sold in multiples of 12 for $349.80
$349.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Color Green
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5134650
- UPC # 888519209400
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 5" |
Length | 6" |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,5x6 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 Arch 36-LED Beacon, Clear Lens/Red LEDs (A36-CR)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48044)
- LIQUI MOLY Molygen New Generation 5W-30, 5 Liter, 20228 (20228)
- NEW STAR Service Spring Chamber, Type 30 (2ZKF7)
- 3M Reflective Tape, White, 0.47"x50 yd. (3430)
- 3M Reflective Sheet, Rear Bmpr, 2x104 In, Blk (680-85)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- 3M Reflective Tape, White, 4"x5 yd. (3430)
- 3M Reflective Tape, Polyester, 0.25 ft. L, PK2 (989-74-3)
- 3M Conspicuity, Cont, 2 In, Yellow, School (983-71 ES)
- ORALITE Reflective Tape, W 1 In, SB Yellow (18670)
- 3M Automotive Reflective Tape