Shop All Automotive Reflective Tape
3M
Reflective Tape, 5x6", PK25
Mfr # 3431
Zoro # G5137100
product price: $28.59
/pk 25, $1.14/ea
Sold in multiples of 12 for $343.08
$343.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Color Yellow
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5137100
- UPC # 888519204634
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 5" |
Length | 6" |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,5x6 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Final Finish, Easy Clean Up, Gal, PK4 (82878)
- CTA MANUFACTURING Oil Filter Wrench Offset Pliers Style 2-1/2 To (2537)
- BALDWIN FILTERS Fuel Filter, 11-11/16x4-1/4x11-11/16 In (BF1354-SPS)
- EXTREME MAX 3006.6548 BoatTector Grapnel Anchor Boats Kayaks PWC Jet Ski Paddle Boards etc.-3.5 lbs. (3006.6548)
- 3M Reflective Tape, Gray, Plastic, 150 ft. L (7610)
- 3M Reflective Tape, Red/White, 2 in. W (983)
- 3M School Bus Sign, Refl, W 36 In, L 8.75 In (983-71)
- 3M Reflective Tape, Red, 150 ft. L (983-72 ES)
- 3M Reflective Tape, Polyester, 30 ft. L (983-71)
- 3M Reflective Tape, White, 0.125"x5 yd. (3430)
- ORALITE Consp Tape, Truck and Trailer, 2"X8.33Yd (18803)
- 3M Automotive Exterior Accessories