Shop All Automotive Reflective Tape
3M
Reflective Tape, 5x6", PK25
Mfr # 3430
Zoro # G5137855
product price: $28.85
/pk 25, $1.15/ea
Sold in multiples of 12 for $346.20
$346.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Color White
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3430
- Zoro # G5137855
- UPC # 888519203040
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 5" |
Length | 6" |
Details
Color | White |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,5x6 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Weatherproof Y-Cord Series - 120V 15A, 72in.X72in. (3600064)
- PHOENIX Simulator Tool (PN205TOL)
- BALDWIN FILTERS Oil Filter Element, (P7132)
- DONALDSON P016330, BOWL ASSY (P016330)
- 3M Reflective Tape, Red/White, 1 in. W (983-32)
- 3M Conspicuity, Cont, 2 In, Yellow, School (983-71 ES)
- 3M Conspicuity, Cont, 4 In, Yellow, Railcar (983-71)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- 3M Conspicuity, Continuous, 4 In, White, Truck (983-10 ES)
- 3M Conspicuity, Cont, 6 In, Red, Emergency (983-72 ES)
- ORALITE Reflective Tape, Truck and Trailer Type (V59-020150-056)
- 3M Automotive Exterior Accessories