Shop All Automotive Reflective Tape
3M
Reflective Tape, 4x6", PK25
Mfr # 3430
Zoro # G5404878
product price: $23.59
/pk 25, $0.94/ea
Sold in multiples of 14 for $330.26
$330.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Color White
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3430
- Zoro # G5404878
- UPC # 888519203033
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 4" |
Length | 6" |
Details
Color | White |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,4x6 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS 1045 12/24V Dual USB Charger - 1-1/8" Socket Mount (1045)
- GROTE Battery Cable, Red, 4 Ga, 25 ft. Spool (82-6717)
- ATTWOOD MARINE Attwood Quick-Release Transom Tie-Down Straps 2in x 4' Pair (15232-7)
- KEN-TOOL Replacement Hdl Cover, 5 In, 1-1/8 In I.D. (T26B-11)
- 3M Reflective Tape, Red, 4 in. W (983-72 ES)
- 3M Conspicuity Tape (983-32-7)
- 3M Reflective Tape, Polyester, 1.5 ft. L, PK10 (983-32)
- 3M Conspicuity, Cut, 2 In, White, Truck (983-10)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (3924S)
- 3M Reflective Tape, Red/White (913-326)
- ORALITE Reflective Tape, W 6 In, Red (18714)
- 3M Automotive Exterior Accessories