Shop All Automotive Reflective Tape
3M
Reflective Tape, 4x4", PK25
Mfr # 3437
Zoro # G5401685
product price: $20.75
/pk 25, $0.83/ea
Sold in multiples of 16 for $332.00
$332.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 4"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5401685
- UPC # 888519209240
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 4" |
Length | 4" |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,4x4 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO RhinoEXTREME 2' Compartment Hose, PDQ (39855)
- A & I PRODUCTS Spring 2" x2" x1" (A-PZ100)
- B/A PRODUCTS CO 5/16 Grade100 Tagged Recovery Chain 10Ft (G10-51610SGG)
- LANG TOOLS Small Hose Pinch Off Pliers (1460)
- 3M Reflective Tape, White, 0.47"x50 yd. (3430)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-23)
- 3M Reflective Tape, Polyester, 0.75 ft. L, PK5 (983-71)
- 3M Reflective Tape, Red, 4 in. W (983-72 ES)
- 3M Reflective Tape, 1x6", PK25 (3430)
- 3M Conspicuity, Cont, 2 In, Yellow, School (983-71 ES)
- 3M Conspicuity Reflective Tape, 100 Strips, 2" X 150' Every 18" (913-32)
- 3M Automotive Exterior Accessories