Shop All Automotive Reflective Tape
3M
Reflective Tape, 3x10", PK25
Mfr # 3430
Zoro # G5137861
product price: $28.29
/pk 25, $1.13/ea
Sold in multiples of 12 for $339.48
$339.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color White
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3430
- Zoro # G5137861
- UPC # 888519203446
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3" |
Length | 10" |
Details
Color | White |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,3x10 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On, P550230 (P550230)
- MAIN FILTER STAUFF SF6510 Replacement/Interchange Spin-On Filter (MF0057997)
- WHITECAP TEAK 3/4in Track Inside Corner Bulkhead Molding (60826)
- OTC Disc Brake Pad Spreader (7034)
- 3M Conspicuity Tape, Cut, 4 In, 18 In, Fl Ylw (983-21 ES)
- 3M Reflective Tape, Truck and Trailer, 2 in W (983-23 ES)
- 3M Reflective Sheet, Frnt Bmpr, 2x104 In, Blk (680-85)
- 3M Conspicuity Tape (983-32-7)
- 3M Conspicuity, Pk100 (983-326 ES)
- 3M Reflective Tape Strips, Yellow, PK10 (3431)
- ABRAMS 2" in x 30' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Blue (DOTC2 2 x 30-B)
- 3M Automotive Reflective Tape