Shop All Automotive Reflective Tape
3M
Reflective Tape, 2x5", PK25
Mfr # 3431
Zoro # G5403758
Sold in multiples of 21 for $333.69
$333.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 5"
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5403758
- UPC # 888519204528
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 5" |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,2x5 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Hose, Turbo Oil Inlet (A-RE501260-AI)
- DYNABRADE NITRO ZIP ERASER WHEEL TOOL (DBNZ1)
- THEXTON Back Probe Kit (490)
- STABILUS Gas Spring, 4B-457942 (4B-457942)
- 3M Reflective Tape, Green, 3"x5 yd. (3437)
- 3M Reflective Tape, Polyester, 30 ft. L (983-326)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- 3M Reflective Tape, Blue, 1"x5 yd. (3435)
- 3M Conspicuity, Cut, 2 In, Red/White, Truck (983-326 ES)
- 3M Conspicuity, Cont, 2 In, Fl Yllw, School (983-21 ES)
- IMPERIAL SUPPLIES Reflective Tape, Roll, 150 ft L, Red/Silver (38XF46)
- 3M Automotive Exterior Accessories