Shop All Automotive Reflective Tape
3M
Reflective Tape, 2x4", PK25
Mfr # 3437
Zoro # G5401396
product price: $15.15
/pk 25, $0.61/ea
Sold in multiples of 23 for $348.45
$348.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Green
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5401396
- UPC # 888519209226
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 4" |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,2x4 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3P-120R)
- GATES Silicone Coolant Hose, Blue, 2 in. Dia (24832)
- BALDWIN FILTERS Oil Filter, Spin-On, 3/4"-16 Thread Size (B40136)
- RAYBESTOS Raybestos Brake, H15091 (H15091)
- 3M Conspicuity, Continuous, 2 In, White, Truck (983-10)
- 3M Conspicuity, Cut, 2 In, White, Truck (983-10)
- 3M Reflective Tape, White, 3"x5 yd. (3430)
- 3M Conspicuity, Cont, 4 In, Fl Yllw, School (983-21 ES)
- 3M Reflective Tape, Polyester, 0.75 ft. L, PK5 (983-72)
- 3M Reflective Tape, 2" W, 150 ft. L, PK6 (983-326 ES)
- INCOM Blue Engineer Reflective Tape 1 x 150' (RST541)
- 3M Automotive Reflective Tape