Shop All Automotive Reflective Tape
3M
Reflective Tape, 2x4", PK25
Mfr # 3430
Zoro # G5404607
product price: $15.65
/pk 25, $0.63/ea
Sold in multiples of 23 for $359.95
$359.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 4"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3430
- Zoro # G5404607
- UPC # 888519202869
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 4" |
Details
Color | White |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,2x4 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Push Type Retainers 5mm Hole Size 10mm Stem L PK25 (15028PK)
- GATES Tri-Power Belts, BX34 (BX34)
- SHURFLO Oil Change Pump w/3.5 Gallon Bucket - 12 VDC, 1.5 GPM (8050-305-426)
- OTC Accessory Drive Pull (7120)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- 3M Conspicuity, 2 In, White/Red, PK100 (983-32)
- 3M Reflective Tape, Red, 150 ft. L (983-72 ES)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-23/3924S)
- 3M Reflective Tape, White, 0.125"x5 yd. (3430)
- 3M Reflective Tape, Polyester, 0.25 ft. L, PK2 (989-72-3)
- 3M Reflective Tape, White, 8"x50 yd. (3430)
- 3M Automotive Reflective Tape