Shop All Automotive Reflective Tape
3M
Reflective Tape, 2x3", PK25
Mfr # 3430
Zoro # G5404500
product price: $14.39
/pk 25, $0.58/ea
Sold in multiples of 27 for $388.53
$388.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color White
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3430
- Zoro # G5404500
- UPC # 888519202807
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 3" |
Details
Color | White |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,2x3 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Mounting Band, P004079 (P004079)
- HTI Burn-Out Interior Repair Kit (VRK-01)
- GATES Turbocharger Hose Kit, 2.5 x 2.5 x 6-1/4" (26265)
- STREAMLIGHT Red Tailcap Switch Stylus Pro Usb (940083-2)
- 3M Conspicuity, Continuous, 3 In, White, Truck (983-10 ES)
- 3M Conspicuity, Cut, 2 In, White, Truck (983-10)
- 3M Conspicuity, Cont, 2 In, Yellow, School (983-71 ES)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-326)
- 3M Reflective Tape, Yellow, 4 in. W, PK100 (983-71)
- 3M Reflective Tape, White, 10"x5 yd. (3430)
- HARRIS Reflective Tape Strips, Orange, 3x18 In (LB10017)
- 3M Automotive Reflective Tape