Shop All Automotive Reflective Tape
3M
Reflective Tape, 2x2", PK25
Mfr # 3430
Zoro # G5404415
product price: $13.49
/pk 25, $0.54/ea
Sold in multiples of 28 for $377.72
$377.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 2"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3430
- Zoro # G5404415
- UPC # 888519202753
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 2" |
Details
Color | White |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,2x2 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Light Duty Alternator, Replacement For Wai Global 13485R (13485R)
- QUICKCABLE Fastcharge Leadhead, 3/0, 60", Red, Lhof1 (213054-001)
- POWEROPTIX Light LED 138 Series Amber (101-01381)
- SKF Speedi-Sleeves, 99293 (99293)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-326)
- 3M Reflective Tape, Polyester, 0.75 ft. L, PK5 (983-71)
- 3M Reflective Tape, White, 0.125"x5 yd. (3430)
- 3M Reflective Tape, Truck and Trailer, 2 in W (983-23 ES)
- 3M Reflective Tape, White, 1"x5 yd. (3430)
- 3M Conspicuity, Continuous, 3 In, White, Truck (983-10 ES)
- ORALITE Reflective Tape, Railcar Type (R59-040150-010)
- 3M Automotive Exterior Accessories