Shop All Automotive Reflective Tape
3M
Reflective Tape, 2x1.25", PK25
Mfr # 3431
Zoro # G5403520
product price: $11.19
/pk 25, $0.45/ea
Sold in multiples of 32 for $358.08
$358.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Yellow
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5403520
- UPC # 888519204177
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 1-1/4" |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,2x1.25 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING EMERG LTG-4 YEL-SUPERNOVA LED STROBE (77353)
- CRC Compressor Oil Sae30 1Gal Stalube Cmproil, Sl22133 (SL22133)
- SOLAS HR Titan, 3-Blade Propeller For Yamaha, 21in Pitch, 13.88in Dia. (3451-139-21)
- PHOENIX Hand Rail Kit, 72 In L, Standard, 7/8 O.D. (GRSS72K)
- 3M Reflective Tape, Blue, 3"x5 yd. (3435)
- 3M Conspicuity Reflective Tape, 2 in W x 150 ft L, 10 mil Thick, Red/White (913-32)
- 3M Reflective Tape, White, 2"x5 yd. (3430)
- 3M Reflective Tape, Green, 2"x5 yd. (3437)
- 3M Reflective Tape, White, 8"x50 yd. (3430)
- 3M Reflective Tape, Polyester, 0.25 ft. L, PK2 (989-72-3)
- 3M Conspicuity Reflective Tape, 100 Strips, 2" X 150' Every 18" (913-32)
- 3M Automotive Exterior Accessories