Shop All Automotive Reflective Tape
3M
Reflective Tape, 2x10", PK25
Mfr # 3437
Zoro # G5134766
product price: $28.99
/pk 25, $1.16/ea
Sold in multiples of 13 for $376.87
$376.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 10"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5134766
- UPC # 888519209790
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 10" |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,2x10 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Rechargeable Tire Maintenance Kit (GY3197)
- RHINO-RACK ROOF RACK LEG KIT - FOR HEAVY DUTY CROSSBARS ON BARE ROOF; SET OF 4 *C (RLKHD)
- GATES DriveAlign Premium OE Pulley - Grooved Pulley, 36328 (36328)
- BALDWIN FILTERS Fuel Filter, 3 x 2-1/4 x 3 In (PF935)
- 3M Conspicuity, Cont, 1 In, Fl Yllw, School (983-21 ES)
- 3M Reflective Tape, Red, 150 ft. L (983-72 ES)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-23)
- 3M Reflective Tape, Polyester, 30 ft. L (983-71)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-21)
- 3M Reflective Tape, Yellow, 4 in. W (983-71 ES)
- ORALITE Reflective Tape, W 1 In, White (18732)
- 3M Automotive Exterior Accessories