Shop All Automotive Reflective Tape
3M
Reflective Tape, 22.0 Mil, 2"x150' Red
Mfr # T967983RD
Zoro # G5014987
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Red
- Length 150'
- Material Acrylic/Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T967983RD
- Zoro # G5014987
- UPC # 841436077248
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 150' |
Details
Color | Red |
Material | Acrylic/Polycarbonate |
Item | Conspicuity Tape 2x150ft Red |
Description
Conspicuity Tape 2x150ft Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE LIGHTING Portable LED Bow Light w/Suction Cup (560-1110-7)
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 10 Inch Shank (RT25810B)
- BUYERS PRODUCTS Dump Body-Up Indicator 15 Amp Pre-Wired (B95W)
- A & I PRODUCTS Glass, Door (RH) 63" x35" x4.5" (A-R198625)
- 3M Reflective Tape, White, 3"x5 yd. (3430)
- 3M Reflective Sheeting, 1/2"x50 yd., Fawn, PK8 (7610)
- 3M Conspicuity Reflective Tape, 100 Strips, 2" X 150' Every 18" (913-32)
- 3M Reflective Tape, Blue, 3"x5 yd. (3435)
- 3M Reflective Tape, 1.5x6", PK25 (3430)
- 3M Reflective Tape, White, 0.47"x50 yd. (3430)
- 3M Conspicuity, Cont, 1 In, Yellow, School (983-71 ES)
- 3M Automotive Reflective Tape