Shop All Double Sided Foam Tapes
3M
Reflective Tape, 2" x 36", PK24
Mfr # 03456
Zoro # G6774107
product price: $115.99
/pk 24, $4.83/ea
Free Shipping & Returns
$115.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Length 36 Inch
- Appearance Gray, Silver
- For Use With Automotive Paint Finsihes
- Container Size 2" x 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 03456
- Zoro # G6774107
- UPC # 00051131034563
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Length | 36 Inch |
Container Size | 2" x 36" |
Details
Item | Scotchlite Reflective Tape |
Appearance | Gray, Silver |
For Use With | Automotive Paint Finsihes |
Description
Reflective Tape,2 In. x 36 In.,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (3M F9460PC)
- PINPOINT 10.5 Oz Clear Lexel Adhesive Caulk (PI339162)
- NEWBORN Caulk Gun, Black/Gray/White, Steel, 10 oz (288-HTR)
- 3M Weather Resistant Film Tape, 6" x 5 yd. (838)
- 3M 3M GPT020 Double Coated Tape 1/2" x 4" - 100 per pack (3M GPT-020)
- 3M 3M 4941 VHB Tape 1" x 5yd, Gray, 45 mil (4941)
- 3M 3M 4646 VHB Tape 2" circle, Dark Gray, 25 mil, 5PK (4646)
- 3M 3M 4496B Double Coated Foam Tape 0.5" x 5yd, Black (4496)
- 3M 3M 4646 VHB Tape 1" x 5yd, Dark Gray, 25 mil (4646)
- 3M Double Sided Foam Tape, 1"x5 yds., 1/32", White (T9554462R)
- INTERTAPE Intertape Polymer 6575765 Two Sided Carpet Tape 2 In. x 10 Yards (6575765)
- 3M Double Sided Foam Tapes