Shop All Automotive Reflective Tape
3M
Reflective Tape, 2" W, 75 ft. L
Mfr # 3000X
Zoro # G7466700
product price: $712.99
/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Color White
- Length 25 yd
- Type Emergency Vehicle
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3000X
- Zoro # G7466700
- UPC # 00051135984543
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2 in |
Length | 25 yd |
Details
Color | White |
Type | Emergency Vehicle |
Material | Polyester |
Performance Temp. | -40 Degrees to 170 Degrees F |
Item | Reflective Tape |
Thickness | 19 mil |
Adhesion Strength | 112 oz/in |
Package Type | Sticker |
Application | Automatic Guidance, Bar Code Enhancement, Motion Studies, Precision Measurement, Process Control, Satellite Tracking, Security Sensing, Warehouse Sorting |
Product Form | Sticker |
Package Configuration | Sticker |
Indoor or Outdoor Use | Indoor/Outdoor |
Backing Material | Retroreflective Microprismatic Material |
Maximum Application Temperature | 100 Degrees F |
Backing Texture | Smooth |
Adhesive Material | Acrylic |
Minimum Application Temperature | 50 Degrees F |
Reflective Color | White |
Reflective Technology | Micro Prismatic |
Description
Reflective Tape, Reflective Color White, Width 2 in, Length 25 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 19 mil, Adhesion Strength 112 oz/in, Backing Texture Smooth, Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE SeaWatch 4" Marine TV Antenna - 12VDC - 110VAC (3004)
- SEA DOG A 10 1/8 In Ss Hatch Spring, #321670-1 (321670-1)
- JABSCO Impeller Removal Tool - 1-9/16" to 2-9/16" (40mm - 65mm) (50070-0040)
- PERFECT EQUIPMENT Wheel Weight, TN Series Coated, 2 Oz, PK25 (T200N)
- 3M Reflective Tape, Polyester, 1.5 ft. L, PK10 (983-32)
- 3M Reflective Tape, Polyester, 30 ft. L (983-71)
- 3M Reflective Tape, Green, 2"x5 yd. (3437)
- 3M Reflective Tape, Yellow, 1.5"x5 yd. (3431)
- 3M Reflective Tape, Blue, 4"x5 yd. (3435)
- 3M Conspicuity, Continuous, 4 In, White, Truck (983-10 ES)
- INCOM Reflective Tape, White SuperBrite Reflective 2 x 150' (HRT2150WH)
- 3M Automotive Reflective Tape