Shop All Automotive Reflective Tape
3M
Reflective Tape, 1x9", PK25
Mfr # 3431
Zoro # G5403767
product price: $15.19
/pk 25, $0.61/ea
Sold in multiples of 21 for $318.99
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 9"
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5403767
- UPC # 888519204887
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1" |
Length | 9" |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,1x9 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Indicator Lamp, T Shape Tubular, Automotive, Replacement For Donsbulbs, 3T4-E14-130V (3T4-E14-130V)
- SMITTYS SUPPLY 5GAL GP Hydraulic Fluid (SUS 199)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, 10 BOLT RAIL INSTALL KIT (31622)
- DRAW-TITE 8,000# SQUARE SIDEWIND JACK W/DROP LEG (1400850383)
- 3M Conspicuity Reflective Tape, 100 Strips, 2" X 150' Every 18" (913-32)
- 3M Reflective Sheet, Frnt Bmpr, 2x104 In, Blk (680-85)
- 3M School Bus Sign, Refl, W 36 In, L 8.75 In (983-71)
- 3M Reflective Tape, Truck and Trailer, 2 in W (983-23 ES)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- 3M Conspicuity, Cont, 6 In, Ylw, Emergency (983-71 ES)
- 3M Reflective Tape, Blue, 1"x5 yd. (3435)
- 3M Automotive Exterior Accessories