Shop All Automotive Reflective Tape
3M
Reflective Tape, 1x8", PK25
Mfr # 3437
Zoro # G5401405
Sold in multiples of 22 for $333.30
$333.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Color Green
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5401405
- UPC # 888519209547
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1" |
Length | 8" |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,1x8 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON General Purpose Hose, 50 ft. L, 3/8 in. ID (H11506-50)
- SKF Bearing, 885165-1 (885165-1)
- THERMOID Fuel Hose, Automotive, 5/16 In, 25 Ft (667505225)
- GROTE Vinyl Insul. Steel Clamps, 3/4", PK100 (83-7009)
- 3M Conspicuity, Cont, 4 In, White, Railcar (983-10)
- 3M Reflective Tape, Yellow, 8"x5 yd. (3431)
- 3M Reflective Tape, Polyester, 30 ft. L (983-72)
- 3M Reflective Tape, Green, 3"x5 yd. (3437)
- 3M Reflective Tape, Green, 2"x5 yd. (3437)
- 3M Reflective Sheet, Rear Bmpr, 2x104 In, Blk (680-85)
- 3M Reflective Gate Arm Tape, Red/White, Width: 4 in (GA1616)
- 3M Automotive Exterior Accessories