Shop All Automotive Reflective Tape
3M
Reflective Tape, 1x7", PK25
Mfr # 3437
Zoro # G5134389
product price: $14.69
/pk 25, $0.59/ea
Sold in multiples of 24 for $352.56
$352.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 7"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5134389
- UPC # 888519209448
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1" |
Length | 7" |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,1x7 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 92" Adjustable Steel Shoring Beam - Extends to 103" (SSB92)
- ZEP TNT - Truck & Trailer Wash Truck and Trailer Wash, 55 gal Drum, Water Based (37685)
- KC HILITES JEEP BRACKET BLACK FOR 97-04 TJ WRANGLER (PR) (7311)
- LISLE Bolt On Wheel For Lisle Creepers, 2" (96422)
- 3M Conspicuity, Continuous, 2 In, White, Truck (983-10)
- 3M Conspicuity Reflective Tape, 2 in W x 50 yd L, 10 mil Thick, Red/White (913-32)
- 3M Reflective Tape, White, 2"x5 yd. (3430)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- 3M Conspicuity, Continuous, 4 In, Wht/Rd, Truck (983-32 ES)
- 3M Reflective Tape, 3" W, 0.25 ft. L, PK50 (989-72-3)
- ORALITE Reflective Tape, Truck and Trailer Type (18683)
- 3M Automotive Reflective Tape