Shop All Automotive Reflective Tape
3M
Reflective Tape, 1x7", PK25
Mfr # 3431
Zoro # G5403715
product price: $14.75
/pk 25, $0.59/ea
Sold in multiples of 24 for $354.00
$354.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 7"
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5403715
- UPC # 888519204672
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1" |
Length | 7" |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,1x7 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning, Sw10093C (SW10093C)
- SKF Adapter Bearing, G1108-Krrb (G1108-KRRB)
- WEATHERHEAD Male Connector, 1/4-18, 3/8 In Tube Sz (1868X6)
- MARINCO Marinco 70A Trolling Motor Plug & Receptacle (12VCPS3)
- 3M Reflective Tape, Blue, 3"x5 yd. (3435)
- 3M Conspicuity, Cut, 2 In, Red/White, Truck (983-326 ES)
- 3M Conspicuity, 2 In, White/Red, PK100 (983-32)
- 3M Reflective Tape, White, 10"x5 yd. (3430)
- 3M Reflective Sheeting, 1/2"x50 yd., Fawn, PK8 (7610)
- 3M Conspicuity, Cont, 4 In, Fl Yllw, School (983-21 ES)
- ABRAMS 2" in x 150' ft Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red/White (DOTC2/RW-2x150)
- 3M Automotive Reflective Tape