Shop All Automotive Reflective Tape
3M
Reflective Tape, 1x6", PK25
Mfr # 3430
Zoro # G5404537
product price: $14.75
/pk 25, $0.59/ea
Sold in multiples of 26 for $383.50
$383.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Color White
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3430
- Zoro # G5404537
- UPC # 888519202999
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1" |
Length | 6" |
Details
Color | White |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,1x6 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Strght Tire Mount / Demount Spoon, 18" (KEN32101)
- BUYERS PRODUCTS 1 Inch Forged 360° Rotating D-Ring With Weld-On Mounting Bracket (B51)
- LOCK TECHNOLOGY Hub Shocker (830A)
- VELVAC Fitting Sleeve, 3/8" (500005)
- 3M Conspicuity, Cont, 1 In, Yellow, School (983-71 ES)
- 3M School Bus Sign, Refl, W 36 In, L 8.75 In (983-71)
- 3M Conspicuity, Cont, 4 In, Fl Yllw, School (983-21 ES)
- 3M Reflective Tape, 3 in. Wht/Red, Truck (983-32 ES)
- 3M Reflective Tape, Yellow, 1"x5 yd. (3431)
- 3M Reflective Tape Strips, Red/White, PK10 (983-326)
- ORALITE Reflective Tape, Truck and Trailer Type (18683)
- 3M Automotive Reflective Tape