Shop All Automotive Reflective Tape
3M
Reflective Tape, 1x4", PK25
Mfr # 3437
Zoro # G5401326
Sold in multiples of 31 for $407.65
$407.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 4"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5401326
- UPC # 888519209202
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1" |
Length | 4" |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,1x4 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS CabCAM Camera, High Definition 5.5" x4" x3.5" (A-HD1080C)
- LANG TOOLS 4-in-1 Brake Caliper Spreader (279)
- OMEGALIFT Truck Ramps, 20 tons (93200)
- BEP MARINE BEP Red SPST Momentary Contact Switch - OFF/ON (1001401)
- 3M Reflective Tape, White, 4.72"x50 yd. (3430)
- 3M Reflective Tape, 22.0 Mil, 3"x150', Red/White (T968983R)
- 3M Reflective Tape, White, 5"x5 yd. (3430)
- 3M Reflective Tape, White, 12"x5 yd. (3430)
- 3M Reflective Sheet, Frnt Bmpr, 2x104 In, Blk (680-85)
- 3M Reflective Tape, Blue, 1"x5 yd. (3435)
- ORALITE Reflective Tape, Yellow, 9 in. L, 2 in. W (18366)
- 3M Automotive Exterior Accessories