Shop All Automotive Reflective Tape
3M
Reflective Tape, 1x3", PK25
Mfr # 3437
Zoro # G5401317
product price: $11.69
/pk 25, $0.47/ea
Sold in multiples of 30 for $350.70
$350.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Color Green
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5401317
- UPC # 888519209141
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1" |
Length | 3" |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,1x3 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/8 x 1-31/64 x 3/16", CRW1, NBR (11061)
- WAI GLOBAL N28MT 12V STARTER (6601N)
- AU-VE-CO PRODUCTS WEATHERSTRIP RETAINER 100PK (AV19171)
- WEATHERTECH Front FloorLiners Vinyl/Blk, 449601V (449601V)
- 3M Reflective Tape, 2" W, 150 ft. L, PK6 (983-326 ES)
- 3M Conspicuity, Pk100 (983-326 ES)
- 3M Reflective Tape, White, 0.125"x5 yd. (3430)
- 3M Reflective Tape, Red/White, 2 in. W (983)
- 3M Reflective Tape, White, 1"x5 yd. (3430)
- 3M Reflective Tape, Polyester, 0.75 ft. L, PK5 (983-71)
- 3M Reflective Tape, Polyester, 0.75 ft. L, PK5 (983-72)
- 3M Automotive Reflective Tape