Shop All Automotive Reflective Tape
3M
Reflective Tape, 1x1", PK25
Mfr # 3437
Zoro # G5134081
product price: $10.59
/pk 25, $0.42/ea
Sold in multiples of 39 for $413.01
$413.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Color Green
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5134081
- UPC # 888519208892
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1" |
Length | 1" |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,1x1 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Parts Washer, Bench-Top, 3-1/2 Gal (4KTV9)
- MIDWEST FASTENER #10 Grommet Nuts 20 20PK (72226)
- STREAMLIGHT Tail Caps Switch Assembly Strion Led (747013)
- MOBILESPEC Power Adapter, Auto Travel, 12VDC, 10A (MBS01501)
- 3M Reflective Tape, White, 1"x5 yd. (3430)
- 3M Conspicuity, 2 In, White/Red, PK100 (983-32)
- 3M Reflective Tape, Yellow, 4 in. W, PK100 (983-71)
- 3M Reflective Sheet, Rear Bmpr, 2x104 In, Blk (680-85)
- 3M Reflective Tape, 22.0 Mil, 2"x150', Yellow (T967983Y)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-23)
- 3M Reflective Tape, White, 10"x5 yd. (3430)
- 3M Automotive Exterior Accessories