Shop All Automotive Reflective Tape
3M
Reflective Tape, 1.5x9", PK25
Mfr # 3437
Zoro # G5134486
Sold in multiples of 17 for $325.55
$325.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Color Green
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5134486
- UPC # 888519209660
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1-1/2" |
Length | 9" |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,1.5x9 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF1271)
- FLEETGUARD Pac, Ff, FF5135 (FF5135)
- REESE Interlock Ball Mounts, 5000 Lb., 10 In (21794)
- SEACHOICE FUEL CNNCTR FM 5/16 in. YAM (20621)
- 3M Reflective Tape, Polyester, 30 ft. L (983-326)
- 3M Reflective Tape, Red/White, 53 ft. L (983)
- 3M Reflective Tape Strips, Red/White, PK10 (983-326)
- 3M Reflective Tape, White, 4.72"x50 yd. (3430)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-23)
- 3M Reflective Tape, Red/White, 1 in. W (983-32)
- ORALITE 5 Year Rflct Tape, Agricultural, Poly, 3inW (22668)
- 3M Automotive Reflective Tape