Shop All Automotive Reflective Tape
3M
Reflective Tape, 1.5x4", PK25
Mfr # 3430
Zoro # G5404528
product price: $14.59
/pk 25, $0.58/ea
Sold in multiples of 27 for $393.93
$393.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Color White
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3430
- Zoro # G5404528
- UPC # 888519202852
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1-1/2" |
Length | 4" |
Details
Color | White |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,1.5x4 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Seat Belt Cover, Hi-Vis, Orange (LUX-900-O)
- SLIP-N-GRIP HD Battery Bag, 22 x 32 In, PK10 (M-FG-H1142-35)
- TIMKEN Wheel Bearing & Race Set - Front, SET49 (SET49)
- ACDELCO Seal, 19257296 (19257296)
- 3M Conspicuity, Continuous, 3 In, White, Truck (983-10 ES)
- 3M Reflective Tape, Yellow, 4 in. W (983-71 ES)
- 3M Reflective Tape, Red, 1 in. W (983-72)
- 3M Reflective Tape, Green, 3"x5 yd. (3437)
- 3M Reflective Tape, Red, 150 ft. L (983-72 ES)
- 3M Reflective Tape, 22.0 Mil, 3"x150', Red/White (T968983R)
- 3M Conspicuity, Pk100 (983-326 ES)
- 3M Automotive Reflective Tape