Shop All Automotive Reflective Tape
3M
Reflective Tape, 1.5x1.25", PK25
Mfr # 3431
Zoro # G5403496
product price: $11.69
/pk 25, $0.47/ea
Sold in multiples of 35 for $409.15
$409.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Color Yellow
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5403496
- UPC # 888519204160
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1-1/2" |
Length | 1-1/4" |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,1.5x1.25 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Push-Button Switch - 12V Momentary (On)/Off - Blue LED (80-511-0004-01)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 472185 (472185)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 1.50 Oz., PK25 (LT1Z-015)
- SEACHOICE Submersible LED Combination Trailer Light, Right Side (52651)
- 3M Reflective Tape, Gray, Plastic, 150 ft. L (7610)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- 3M Reflective Sheeting, 1/2"x50 yd., Fawn, PK8 (7610)
- 3M Reflective Tape, Truck and Trailer, 4 in W (983-23 ES)
- 3M Conspicuity Reflective Tape, 2 in W x 50 yd L, 10 mil Thick, Red/White (913-32)
- 3M Reflective Tape, 22.0 Mil, 2"x150', Yellow (T967983Y)
- NMC Blue Reflective Tape 1x10 Yds (RPS1B)
- 3M Automotive Reflective Tape